Shop FIFTHPULSE

FMN100, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Fuchsia

  • Mfr # FP-N-50-S-FUS

  • Zoro # G509176272


product price:  $9.99
/pk 50, $0.20/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
FMN100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP-N-50-S-FUS
Zoro #
G509176272
UPC #
810084933855
Country of Origin
China

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Fuchsia
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
FMN100
Sterile/Non-Sterile
Non-Sterile

Description

FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our bold Fushia nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.