This item is Discontinued.

Fifthpulse FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Orange FP-N-50-L-ORG

This item is Discontinued.

Fifthpulse

FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Orange (Discontinued)

Mfr # FP-N-50-L-ORG
Zoro # G109176238
UPC # 810084933916
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP-N-50-L-ORG
Zoro #
G109176238
UPC #
810084933916
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil
Thickness
3mm
Glove Size
Large

Details

Item
Nitrile Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
FMN100
Sterile/Non-Sterile
Non-Sterile

Description

FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our vibrant Orange nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.


  • •Perfect for multipurpose use: medical, cleaning, food preparation, painting, beauty...the list goes on!
  • •Made of high quality materials, so your hands will stay protected from contact with bacteria, viruses, and fungal spores.
  • •Latex-free and powder-free. Great for sensitive hands and people with latex allergies.
  • •Amazing variety: We provide a wide variety of colors and sizes, all packaged in easy-to-open boxes. Also available in bulk!
  • •Great durability: Our nitrile gloves are made of flexible, yet resistant materials, so they won’t tear during use.
  • •Our 50 pack is compact–carry it in your bag, put it in a drawer or cabinet, or place it on your desk with no worries!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.