Shop FIFTHPULSE
See all product information
Create Account
FMN1000, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear
- Mfr # FP-V-100-S-CLR
- Zoro # G509176388
product price:Â
$
14.99
/pk of 100, $0.15/ea
Key Features
Material
Vinyl
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
FMN1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP-V-100-S-CLR
- Zoro #
- G509176388
- UPC #
- 850026094831
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- FMN1000
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- S
- Palm Thickness
- 3 mil
Description
FifthPulse's Vinyl Exam Gloves are designed to keep your hands clean and protected. These gloves are very durable with enhanced rip and tear resistance. FifthPulse's gloves are the ideal choice for use at home, the office, or industrial facilities. In every type of workplace and for every type of job, our vinyl exam gloves are up to the task such as medical exams, household cleaning, food preparation, gardening, beauty salons and more. Our Disposable Vinyl Exam Gloves are perfect for keeping your hands clean and protected from harmful bacteria and viruses. Latex and Rubber free for those with skin sensitivities and allergies. Healthcare professionals know gloves and with FifthPulse's guarantee for high quality and durability they have a place in the workspace or kit of emergency personnel, home or hospice care workers, lab technicians, veterinarians and medical and dental staff from nurses to doctors. Our gloves are made of the highest quality materials to ensure it gets the job done. The superior grip and texture of the gloves provides ease of use and is touch screen compatible. Coming in blue, our gloves are built tough to handle any job or mess that comes your way leaving your hands clean as a result. With FifthPulse you can rest easy knowing our Disposable Vinyl Gloves, as well as all our products, are made of the highest quality and durability. Whether you use it at home or in the workplace we are certain you will come back for more of our great lineup of products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.