FMN1004, Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black
- Mfr # FP-N-50-L-BLK-4.5
- Zoro # G109176245
product price:Â
$
10.99
/pk of 50, $0.22/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP-N-50-L-BLK-4.5
- Zoro #
- G109176245
- UPC #
- 810084935576
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- FMN1004
- Sterile/Non-Sterile
- Non-Sterile
Dimensions
- Size
- L
- Palm Thickness
- 4.5 mil
Description
FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our sturdy Black nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powder-perfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.