Large Adult Bathing Wipes Body Cleansing, No Rinse Shower Bath Wipes, 8 Count, 8PK
- Mfr # FMN100673
- Zoro # G614803056
Key Features
Specifications
Details
- MFR #
- FMN100673
- Zoro #
- G614803056
- UPC #
- 840331604290
- Country of Origin
- China
- Item
- Bathing Wipes
- Count
- 8
Dimensions
- Size
- Large
Description
Discover the ultimate in convenience and care with our FifthPulse premium bathing wipes. Crafted to provide a gentle yet effective cleansing experience, these wipes are perfect for all skin types, including sensitive skin. Our hypoallergenic formula is free from harsh chemicals, fragrances, and dyes, ensuring a soothing and irritation-free experience every time. Infused with nourishing ingredients like aloe vera and vitamin E, our bathing wipes not only cleanse but also moisturize your skin, leaving it feeling refreshed and hydrated. Our large 10 x 10 inch, durable design covers more surface area, making them ideal for a thorough cleanse without the need for water. Perfect for use at home or on the go, these wipes are available in convenient, resealable packs that fit easily into your bag, car, or gym locker. Whether you're traveling, camping, or just need a quick refresh after a workout, our bathing wipes provide the perfect solution for staying clean and comfortable.
- • Gentle and Soft: Made with high-quality, soft materials that are gentle on the skin, providing a comfortable and soothing cleansing experience.
- • Moisturizing and Nourishing: Infused with moisturizing agents like aloe vera and vitamin E to leave your skin feeling hydrated and refreshed after each use.
- • Convenient and Portable: Individually packaged or in resealable packs, perfect for on-the-go use, whether traveling, camping, or after workouts.
- • No Rinsing Required: Designed for use without water, making them ideal for situations where traditional bathing is not possible or convenient.
- • pH Balanced: Formulated to match the natural pH of your skin, ensuring gentle cleansing without disrupting your skin’s natural barrier.
- • Hypoallergenic Formula: Free from harsh chemicals, fragrances, and dyes, making them perfect for sensitive skin and minimizing the risk of irritation or allergic reactions.
- • Large and Durable: Generously sized and made from durable materials to cover more surface area and withstand vigorous use without tearing.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.