Sterile Gauze Pads 3 in. x 3 in. Individually Packed Pouches, 100% Cotton, 50PK

  • Mfr # FMN100652

  • Zoro # G011906640


product price:  $8.99
/pk 50, $0.18/ea

Key Features

Color
White
Material
Cotton
Length
3"
Size
3"x3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMN100652
Zoro #
G011906640
UPC #
840331603484
Country of Origin
China

Dimensions

Width
3"
Length
3"
Size
3"x3"

Details

Item
Gauze Pads
Color
White
Material
Cotton

Description

Choose our FifthPulse sterile gauze pads to provide optimal wound care and ensure the best outcomes for patients. With their exceptional quality, versatility, and ease of use, these gauze pads are the go-to solution for wound dressings and first aid applications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.