APCC7052 4.62 x 6.75 in. Pool & Spa Replacement Filter Cartridge; 20 sq ft.

  • Mfr # APCC7052
  • Zoro # G604032695
product price: 
$
47.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APCC7052
Zoro #
G604032695
UPC #
842524101913
Country of Origin
United States

Description

Features
  • Generic Cartridge for Fits 20 Sq. Ft. Top Load
  • Compatible with Pleatco Phc25, Unicel 4Ch-20
Specifications
  • Length: 6 3/4"
  • Outer Diameter: 4 5/8"
  • Top Style: Handle
  • Bottom Style: 1 1/2" Mpt
  • Capacity: 3 oz
  • Filter Area: 25 sq ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews