APCC7252 7.25 x 14.62 in. Pool & Spa Replacement Filter Cartridge; 75 sq ft.

  • Mfr # APCC7252
  • Zoro # G504032764
product price: 
$
80.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APCC7252
Zoro #
G504032764
UPC #
842524103672
Country of Origin
United States

Description

Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Generic Cartridge for Fits Advantage Electric 75
  • Compatible with Pleatco, Unicel C-7301
Specifications
  • Length: 14 5/8"
  • Outer Diameter: 7 1/4"
  • Top Style: 2 15/16"
  • Bottom Style: 2 15/16"
  • Filter Area: 75 sq ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews