Shop FILBUR

APCFGR32 24 in. Purex DE Grid Filter 074924 FC9240 FG1248

  • Mfr # APCFGR32
  • Zoro # G403982412

product price: 
$
33.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APCFGR32
Zoro #
G403982412
UPC #
842524111103
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Seams are stitched with heavy duty
  • Chemical resistant strings and are sonic welded to prevent fraying
Specifications
  • Size: 24"
  • Weight: 2 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.