APCFGR33 30 in. Purex DE Grid Filter 074925 FC9250 FG1260

  • Mfr # APCFGR33
  • Zoro # G103982347
product price: 
$
62.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APCFGR33
Zoro #
G103982347
UPC #
842524111110
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Seams are stitched with heavy duty
  • Chemical resistant strings and are sonic welded to prevent fraying
Specifications
  • Size: 30"
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews