Zoro Homepage

Filbur APCFGR42 18 x 9.68 in. Rectangular Sta-Rite DE Grid for 239001173

  • Mfr # APCFGR42

  • Zoro # G204114364


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCFGR42
Zoro #
G204114364
UPC #
842524111165
Country of Origin
United States

Description

Our aim is creating trendy and very unique spa accessories and pool accessories We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Rectangular Sta-Rite DE Grid for 239001173
  • Compatible with Unicel FG-3009, Sta-Rite 239001173
Specifications
  • Length: 18"
  • Width: 9 11/16"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.