Zoro Homepage

Filexec Soft Touch Padded Canvas Window Expanding File; 13 Pockets; Hot Pink

  • Mfr # 711888462223

  • Zoro # G703708729


product price: $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711888462223
Zoro #
G703708729
UPC #
711888462223
Country of Origin
China

Description

Soft Touch Padded Canvas Wrapped Around Polypropylene Window Expanding File, 13 Pockets/12 Tabs, Exterior Pocket With Pen Loop Holder, CD and Business Card Pockets, 1 Piece, Hot Pink

Features
  • High Quality Padded Canvas
  • EZ At-A-Glance Window
  • Bright Fun Colors
  • Modern, Well Made folders
  • Dimension - 13 L x 1.5 W x 10 H in.
  • Item Weight - 0.94 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.