RF Bags, 18" x 36", Clear, PK125
- Mfr # INF106
- Zoro # G6627087
product price:Â
$
854.99
/pk of 125, $6.84/ea
Free Shipping & Returns
Key Features
Material
Flexible Film
Width
36"
Length
18"
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- INF106
- Zoro #
- G6627087
- UPC #
- 841436071482
- Country of Origin
- China
Dimensions
- Width
- 36"
- Length
- 18"
Details
- Item
- RF Bag,18x36",PK125
- Material
- Flexible Film
- Color
- Clear
Description
RF Bag,18x36 In.,PK125, Package Quantity 125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.