Shop FILL-ONE
See all product information
Create Account
Aerosol Paint Can Blends, 16 oz
- Mfr # B55416000
- Zoro # G123435038
product price:Â
$
6.59
/ea
Sold in multiples of 12 for
$79.08
Key Features
Compatible Manufacturer Part Number
B10001000, B10005000
Container Type
Aerosol Can
Compatible Series
Enamel Blend Fill-One
Base Type
Solvent
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B55416000
- Zoro #
- G123435038
- UPC #
- 075577554164
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- B10001000, B10005000
- Container Type
- Aerosol Can
- Compatible Series
- Enamel Blend Fill-One
- Item
- Aerosol Paint Can Blends
- Base Type
- Solvent
Dimensions
- Container Size
- 16 oz
Description
Aerosol Paint Can Blends,16 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.