Zoro Homepage

Automatic Nozzle 3/4" Diesel Green Boot

  • Mfr # SDN075GAN

  • Zoro # G905896361


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Length
6"
Color
GREEN
For Use With
DIESEL FUEL
Width
2.5"
Height
14.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN075GAN
Zoro #
G905896361
UPC #
89404249437
Country of Origin
China

Dimensions

Length
6"
Width
2.5"
Height
14.5"

Details

Item
AUTOMATIC NOZZLE
Color
GREEN
For Use With
DIESEL FUEL
Flow Rate (GPM)
50 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.