Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump Repair Kit, For Fill-Rite

  • Mfr # 400KTH1457

  • Zoro # G5583271


product price: $312.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Fits Brand
Fill-Rite, Sotera
Includes
(2) (1/4 - 20) Insert Threaded Repair - Oversized, (2) Diaphragm Cap with Integral Gasket, (2) Filcon (Black) Diaphragm Assembly, (2) Flange Gasket, (2) Santoprene (Green) Diaphragm Assembly, (4) Valve Spring Retainer, (6) 0.138 32 0.500 FHMS Zinc Thread Screw, (8) 0.190 24 0.500 THMS 18-8SS Phillips Head Screw, (8) 0.688 Diameter Ball Check Valve, (8) O-Ring (007) EPDM (for Piston Screws), Drive Gear, Gear Assembly, Motor Gasket, Rotor Key
Product Type
Diaphragm Pump Repair Kit
Compatible with Manufacturer Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400KTH1457
Zoro #
G5583271
UPC #
-
Country of Origin
United States

Details

Item
Santoprene Repair Kit
For Use With Mfr. Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Fits Brand
Fill-Rite, Sotera
Includes
(2) (1/4 - 20) Insert Threaded Repair - Oversized, (2) Diaphragm Cap with Integral Gasket, (2) Filcon (Black) Diaphragm Assembly, (2) Flange Gasket, (2) Santoprene (Green) Diaphragm Assembly, (4) Valve Spring Retainer, (6) 0.138 32 0.500 FHMS Zinc Thread Screw, (8) 0.190 24 0.500 THMS 18-8SS Phillips Head Screw, (8) 0.688 Diameter Ball Check Valve, (8) O-Ring (007) EPDM (for Piston Screws), Drive Gear, Gear Assembly, Motor Gasket, Rotor Key
Product Type
Diaphragm Pump Repair Kit
Compatible with Manufacturer Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible Manufacturer Part Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible Manufacturer Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible with Manufacturer Model No.
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible with Mfr. Model No.
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible with Brand
Fill-Rite, Sotera
For Use with Mfr Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible Pump Manufacturer Part Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713
Compatible Mfr. Model Number
SS415B, SS415BX731PG, SS435B, SS435BX713, SS460B, SS460BX731, SS460BX731PG, SS465BX713

Description

Diaphragm Pump Repair Kit, Wetted Material 410 Stainless Steel/EPDM/Hytrel/Nickel Alloy/Nitrile/Polypropylene, Includes (2) 1/4 - 20 Insert Threaded Repairs, (2) Diaphragm Cap With Integral Gaskets, (2) Black Diaphragm Assembly, (2) Flange Gaskets, (2) Green Diaphragm Assembly, (4) Valve Spring Retainers, (6) Thread Screws, (8) Phillips Head Screws, (8) Ball Check Valves, (8) O-Rings, Drive Gear, Gear Assembly, Motor Gasket, Rotor Key, Product Type Diaphragm Pump Repair Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.