Zoro Homepage

Discharge Hose, For DEF Pumps

  • Mfr # KITDFH20

  • Zoro # G5376189


product price: $54.69
/ea

Key Features

Length
20 ft.
Material
EPDM
For Use With
DEF Pumps
Application
Diesel Exhaust Fluid
Diameter
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITDFH20
Zoro #
G5376189
UPC #
089404245910
Country of Origin
United States

Dimensions

Length
20 ft.
Diameter
1-1/8"
Hose Inside Dia.
3/4 in
Hose Length
20 ft
Hose Outside Dia.
1 in

Details

Item
Discharge Hose
Material
EPDM
For Use With
DEF Pumps
Application
Diesel Exhaust Fluid
Wetted Materials
EPDM
Adapter Type
3/4" Bare End Hose
Nozzle Material
Hose Only
Agency Compliance
UL Listed
Hose Cover Material
Neoprene
Max. Working Pressure @ 70 F
38 psi
Hose Tube Material
EPDM
Diesel Exhaust Fluid Compatible
Yes
For Media Type
DEF
Compatible Chemicals
DEF
Temp. Range
15 Degrees to 120 Degrees F
Food Grade
No
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Grease
NT
Gear Lube
NT

Description

Discharge Hose, Hose Length 20 ft, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Tube Material EPDM, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 38 psi, Temp. Range 15 Degrees to 120 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Agency Compliance UL Listed, For Use With DEF Pumps

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.