Zoro Homepage
This item is Discontinued.
Fill-Rite Drum Pump, SS, 115VAC, 1/2 HP, 60 Hz, 3/4 in. FRSA120800MN

Drum Pump, SS, 115VAC, 1/2 HP, 60 Hz, 3/4 in. (Discontinued)

  • Mfr # FRSA120800MN
  • Zoro # G1993397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSA120800MN
Zoro #
G1993397
UPC #
089404215173
Country of Origin
Unknown

Dimensions

Inlet Size
3/4" BSPP
Overall Length
13 in
Outlet Size
3/4" BSPP
Manufacturers Warranty Length
2 yr.
For Container Size
55 gal

Details

For Use With
Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics
Housing Material
304 Stainless Steel
Motor Type
Electric AC
Voltage
115VAC
Action Type
Rotary
Max. Flow GPM
8 gpm
Application
To Handle Entrained Gases
Max. Pressure
30 psi
Max. Temp.
120 Degrees F
GPM
8
Max. GPM for Water
8
Seal Material
Fluorocarbon
HP
1/2
Motor Enclosure
TEFC
Max. Viscosity
40 cP
pH Range
2 to 12
Phase
1
DEF Compatible
Yes
RPM
3450
Max. Head
64 ft.
Item
Electric Operated Drum Pump
Hz
60
Type
Rotary Vane
Max. Liquid Temp.
120 Degrees F
Piston Material
316 Stainless Steel/POM Vanes
Max. GPM for Oil
5
Wetted Materials
Stainless Steel, Fluorocarbon, Polypropylene, POM
Metered
No
Number of Phases
1
Includes Suction Tube
Yes
Discharge Connection Type
BSP
For Media Type
DEF
Housing Material - Pumps
304 Stainless Steel
Motor HP
1/2
Diesel Exhaust Fluid Compatible
Yes
Not Recommended Chemicals
For Container Type
Drum
Power Source
Electric
Includes Bung Adapter
No
Max. Fluid Temp.
120 Degrees F
Includes Discharge Hose
No
Max. Head - Pumps
64 ft
Frequency (Hz)
60
Includes Nozzle
No
Compatible Chemicals
DEF
Max. Flow Rate
8 gpm
Motor RPM
3450
Grease
NT
Rated Voltage
115V AC
Max. Outlet Pressure
30 psi
Gear Lube
NT

Description

Electric Operated Drum Pump, Max. Outlet Pressure 30 psi, For Use With Diesel Exhaust Fluid, Solvents, Cleaners, Degreasers, Deionized Water, Caustics, Rated Voltage 115V AC, Includes Bung Adapter No, Frequency (Hz) 60, Power Source Electric, Includes Discharge Hose No, Compatible Chemicals DEF, Discharge Connection Type BSP, Includes Nozzle No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.