DrumPumpTube, 55gal, Drum, PPTube
Mfr # 1200KTG7743
Zoro # G4163105
product price: $34.99
/eaKey Features
For Use With
Fuel Transfer Pumps
Length
29 in
Diameter
1 in
Material
PVC
Type
Polyethylene Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200KTG7743
Zoro #
G4163105
UPC #
089404177433
Country of Origin
United States
Dimensions
Length
29 in
Diameter
1 in
Size
1 in
For Container Size
275 gal
Suction Tube Length - Minimum
15 1/4 in
Suction Tube Length - Maximum
29 1/4 in
Details
Item
Suction Pipe
For Use With
Fuel Transfer Pumps
Material
PVC
Type
Polyethylene Pipe
Outlet
1 in
Inlet
1 in NPT
Application
Agriculture, Construction, Mining
Max. Pressure
50 psi
Max. Fluid Temp.
150 Degrees F
Suction Tube Material
Polypropylene
For Container Type
Drum
Min. Fluid Temp.
-40 Degrees F
Suction Tube Type
Three-Piece
For Media Type
DEF
Description
Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 in, Suction Tube OD Not Applicable, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type NPT, For Container Size 55 gal, For Container Type Drum, Min. Fluid Temp. -40 Degrees F, Max. Fluid Temp. 150 Degrees F, Runs Dry Yes, For Use With Fuel Transfer Pumps, Seal Material Not Applicable, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.