This item is Discontinued.

Fill-Rite Fill-Rite  FIL-N075DAU10 0.75 in. Diesel Nozzle Auto Shut Off FIL-N075DAU10

Fill-Rite FIL-N075DAU10 0.75 in. Diesel Nozzle Auto Shut Off (Discontinued)

  • Mfr # FIL-N075DAU10
  • Zoro # G104054524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIL-N075DAU10
Zoro #
G104054524
UPC #
89404193037
Country of Origin
China

Description

Features
  • Compatible with leaded gasoline
  • UL/cUL listed
  • 0.75 in. aluminum nozzle
  • 0.75 in. NPT outlet
  • Automatic shut-off
  • 50 PSI working pressure
  • Red body cover to indicate gasoline compatibility
  • Heavy duty hanging hook compatible with all Fill-Rite products
  • Convenient one-finger hold-open clip to set flow rate
  • Insulated hand grip to minimize hot and cold handling
  • Large spout spring to hold nozzle in place
  • Viton seals and o-rings for smooth valve operation
  • Rated to -20°;F operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.