Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 150 PSI, 60 GPM, 100 SSU

  • Mfr # TN860AN1CAB2LBC

  • Zoro # G4315547


product price: $1,297.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Liquid
For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Flow Material
ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN860AN1CAB2LBC
Zoro #
G4315547
UPC #
089404223789
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Length
8 in
Manufacturers Warranty Length
2 yr
Connection Size (In.)
1-1/2 NPT
Height (In.)
11
Width
7 in
Length (In.)
8"
Height
11 in
Width (In.)
7"
Overall Height
11 in
Manufacturer Warranty Length
2 yr
Overall Length
5.5 in
Overall Width
7 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Liquid
Flow Material
ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water
Connection Type
FNPT
Max. Pressure
150 psi
Max. Viscosity
100 SUS
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Flow Range
23 to 230 Lpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Fitting
Brass
GPM Max.
60 gpm
Chamber Material
Polypropylene
Pressure Drop - 100% Flow (PSI)
22.0 psi
Max. Pressure (PSI)
150
Display
Mechanical
Flow Range @ GPH
360 to 3600
Thread
NPT
Resetable Cumulative Totalizer
9,999 L
Max. Temp. (F)
130
Max. Viscosity (SSU)
100
Seal Material
Buna-N
Master Totalizer
999,999 L
Application
Agriculture, Construction, Industrial, Mining, Municipalities
Accuracy (%)
+/-2
Flow Range (GPM)
6 to 60
Agency Compliance
UL Listed
Pressure Drop - 50% Flow (PSI)
5.0 psi
O-Ring
Buna
Flow Range @ GPM/LPM
6 to 60 / 23 to 227
Shaft Material
Stainless Steel
Display Type
Mechanical
Standards
CE Certified
Output Type
Standard Frequency Pulse
Product Type
4-Digit Mechanical Fuel Transfer Meter
Operating Pressure - Maximum
150 psi
Includes Flow Rate Adjustment Knob
Yes
Flow Rate - Minimum
6 gpm
Unit Of Measure
Liters
Mounting Orientation
Universal
Rotor Material
PPS
O-Ring Material
Buna-N
Media Temperature - Maximum
140 Degrees F
Accuracy
+/-2%
Flowmeter Type
Paddlewheel
Includes Totalizer
Yes
Compatible Flow Material
E100, E85, Solvents
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Pulse Rate
10 pulses/gal
Media Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
60 gpm
Includes Pressure Gauge
No
Viscosity - Maximum
100 SUS

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1-1/2 In., Connection Size 1-1/2 In., Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, Ryton(r), Stainles Steel, PTFE, Max. Pressure 150 psi, Flow Range 23 to 230Lpm, Max. Viscosity 100 SSU, Flow Material ALS, Bio Diesel, Fuel Oil No. 2, Kerosene, Non-Potable Water, Liquid, GPM Max. 60, Length 8 In., Width 7 In., Height 11 In., Housing Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.