Shop FILL-RITE

Fuel Nozzle, Red, Curved, 6-1/2 in Aluminum Spout

  • Mfr # N100DAU13
  • Zoro # G4538502

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
1 in FNPT
Material
Aluminum
Max. Pressure
50 psi
Application
For Refined Petroleum Liquids
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N100DAU13
Zoro #
G4538502
UPC #
089404222720
Country of Origin
United States

Dimensions

Size
1 in
Inlet Size
1 in
Spout Length
6 1/2 in
Spout Discharge Size
1 in
Spout Outside Diameter
1 7/8 in
Spout Tip Outside Diameter
1 13/16 in
Spout Connection Size
1 in

Details

Item
Fuel Nozzle
Operation
Auto
Inlet
1 in FNPT
Material
Aluminum
Max. Pressure
50 psi
Application
For Refined Petroleum Liquids
Standards
cULus
Flow Rate
40 gpm
Nozzle Material
Aluminum
Agency Compliance
cULus
Includes
Spout Spring
Metered
No
Features
Automatic Shut-off
For Media Type
Diesel, Gasoline
Cover Color
Red
Spout Material
Aluminum
Nozzle Operation
Automatic
Number of Latch Positions
3
Compatible Chemicals
Diesel, Gasoline
Inlet Type
FNPT
Flow Rate - Maximum
40 gpm
Spout Shape
Curved
Max. Operating Pressure
50 psi
Nozzle Extension Type
Rigid
Spout Connection Type
NPT
Wetted Material
Cast Aluminum/Florocarbon
Meter Type Included
No Meter Included
Maximum Fluid Temperature
150 Degrees F
Maximum Operating Pressure
50 psi
Primary Color
Red
Chemical Compatibility
Diesel, Gasoline
Spout Tip Shape
Round
Operating Temperature - Maximum
150 Degrees F
Flow Mechanism
Pressure Activated
Operating Temperature - Minimum
-20 Degrees F
Minimum Fluid Temperature
-20 Degrees F
Compatible Manufacturer Part Number

Description

Fuel Nozzle, Features Automatic Shut-off, Primary Color Red, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 1 in, Spout Length 6 1/2 in, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Diesel, Gasoline, Cover Color Red, Flow Rate - Maximum 40 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.