Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Nozzle, Black, Curved, 7 in Aluminum Spout

  • Mfr # BDH0707

  • Zoro # G4163078


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fuel Transfer Pumps
Length
6 in
Flow Rate
2.5 to 14.5 gpm
Max. Pressure
50 psi
Application
Agriculture, Construction, Mining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDH0707
Zoro #
G4163078
UPC #
089404207079
Country of Origin
United States

Dimensions

Length
6 in
Diameter
3/4 in
Size
3/4 in
Overall Length
6 in
Spout Outside Diameter
1 in
Inlet Size
3/4 in
Spout Length
7 in
Spout Discharge Size
1 in

Details

Item
Fuel Nozzle
For Use With
Fuel Transfer Pumps
Flow Rate
2.5 to 14.5 gpm
Max. Pressure
50 psi
Application
Agriculture, Construction, Mining
Type
Spout Hook and Spring
Standards
UL
Inlet
3/4 in NPT
Material
Aluminum
Operation
Auto
Outlet
3/4 in
Includes
Spout Spring
Spout Shape
Curved
For Media Type
Biodiesel
Metered
No
Inlet Type
NPT
Spout Material
Aluminum
Nozzle Operation
Automatic
Nozzle Material
Aluminum
Compatible Chemicals
Biodiesel
Cover Color
Black
Max. Operating Pressure
50 psi
Number of Latch Positions
3
Flow Rate - Maximum
14.5 gpm

Description

Fuel Nozzle, Overall Length 6 in, Primary Color Black, For Use With Fuel Transfer Pumps, Compatible Chemicals Biodiesel, Includes Spout Spring, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 1 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Biodiesel, Cover Color Black, Flow Rate - Maximum 14.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.