Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Nozzle, Green, Curved, Aluminum Spout

  • Mfr # SDN075GAN

  • Zoro # G810442257


product price: $79.99
/ea
Free Shipping & Returns

Key Features

For Use With
Diesel Exhaust Fluid
Wetted Materials
Cast Iron, Fluorocarbon, Stainless Steel
Overall Length
14 1/4 in
Agency Compliance
UL/cUL
Features
Auto Shut-Off, Easy to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDN075GAN
Zoro #
G810442257
UPC #
089404249437
Country of Origin
China

Dimensions

Overall Length
14 1/4 in
Inlet Size
3/4 in
Spout Outside Diameter
1 in

Details

Item
Automatic Gasoline Spout Nozzle
For Use With
Diesel Exhaust Fluid
Wetted Materials
Cast Iron, Fluorocarbon, Stainless Steel
Agency Compliance
UL/cUL
Features
Auto Shut-Off, Easy to Use
Max. Fluid Temp.
150 Degrees F
Nozzle Material
Aluminum
Metered
No
Flow Rate - Maximum
14.5 gpm
Number of Latch Positions
3
For Media Type
Biodiesel up to B20, Diesel Fuel, Gasoline, Mineral Spirits
Inlet Type
NPT
Max. Operating Pressure
50 psi
Diesel Exhaust Fluid Compatible
No
Compatible Chemicals
Diesel, Gasoline
Cover Color
Green
Spout Connection Type
NPT
Nozzle Operation
Automatic

Description

Fuel Nozzle, Overall Length 14 5/16 in, Features Auto Shut-Off, Easy to Use, Primary Color Green, For Use With Diesel Exhaust Fluid, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance UL/cUL, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 3/4 in, Spout Discharge Size 3/4 in, Inlet Type NPT, Inlet Size 3/4 in, Max. Fluid Temp. 150 Degrees F, Nozzle Operation Automatic, Spout Connection Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.