This item is Discontinued.

Fill-Rite Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 1/2 HP, Cast Iron, 1-1/4 in Inlet FR303V

Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 1/2 HP, Cast Iron, 1-1/4 in Inlet (Discontinued)

  • Mfr # FR303V
  • Zoro # G4315860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR303V
Zoro #
G4315860
UPC #
089404078143
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in
Overall Width
16 in
Manufacturers Warranty Length
2 yr
Pump Mount Size
2 in
Outlet Size
1 in NPT
Overall Height
16 1/2 in
Overall Length
12 in

Details

Voltage
115/230V AC
HP
1/2
Housing Material
Cast Iron
GPM
35 gpm
Seal Material
O-Ring
RPM
1150/950
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SUS
Item
Fuel Transfer Pump
Features
Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
For Use With
Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
Bypass Valve
Yes
Amps AC
5.5
Duty Cycle
30 min
Pressure Range
0 psi to 16 psi
Bearing Type
Sealed Ball
Compatible Fluids
Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
Transfer Pump Application
Agriculture, Construction, Farming
Metered
No
Standards
UL Listed

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 1/2 HP, Voltage 115/230V AC, GPM 35 gpm, Metered No, Inlet Size 1-1/4 in, Outlet Size 1 in NPT, Max. Viscosity 50 SUS, 5.5 Amps AC, 1725 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Sealed Ball, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 12 in, Overall Height 16 1/2 in, Overall Width 16 in, Carbon Seal Material, Seal Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.