This item is Discontinued.

Fill-Rite Fuel Transfer Pump, 115VAC and 230VAC, 35 Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4" MNPT Inlet FR311VLGR

Fuel Transfer Pump, 115VAC and 230VAC, 35 Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4" MNPT Inlet (Discontinued)

  • Mfr # FR311VLGR
  • Zoro # G7004672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR311VLGR
Zoro #
G7004672
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
1-1/4" MNPT
Hose Dia.
1"
Hose Length
12 ft.
Overall Width
17"
Overall Length
15"
Manufacturers Warranty Length
2 yr.
Overall Height
19-1/4"

Details

Voltage
115VAC and 230VAC
HP
3/4
Housing Material
Cast Iron
GPM
35
Seal Material
Carbon
RPM
1725/1425
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SSU
Item
Fuel Transfer Pump
Metered
Yes
Nozzle Type
Manual
Pressure Range
0 psi to 26 psi
Includes
901 Meter
Nozzle Material
Aluminum
Transfer Pump Application
Agriculture, Construction, Farming
Bypass Valve
Internal
Standards
UL, cUL
Bearing Type
Sealed Ball
Features
Explosion Proof Motor, Thermal Overload Protection
Compatible Fluids
Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
Amps AC
9.8/4.9/11.4/5.7
Duty Cycle
30 min.

Description

Fuel Transfer Pump, Rotary Vane Pump Design, 3/4 HP, Voltage 115VAC and 230VAC, GPM 35, Hose Dia. 1 In., Hose Length 12 ft., Metered Yes, Inlet Size 1-1/4 In. MNPT, Max. Viscosity 50 SSU, 9.8/4.9/11.4/5.7 Amps AC, 1725/1425 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min., Overall Length 15 In., Overall Height 19-1/4 In., Overall Width 17 In., Carbon Seal Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.