Shop FILL-RITE

Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-DDCNB-PX

  • Zoro # G2109121


product price: 
$
1,315.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1-1/4 in FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX25-DDCNB-PX
Zoro #
G2109121
UPC #
089404245477
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in FNPT
Manufacturers Warranty Length
2 yr
Overall Width
13 in
Pump Mount Size
2 in
Overall Height
9 1/2 in
Power Cord Length
20 ft
Overall Length
10 in
Outlet Size
1 in FNPT
Cord Length
20 ft
For Container Size
55 gal, 275 gal, 500 gal, 5,000 gal
Adapter Connection Diameter
2 in
Wire Rope Length
10 in
Length
10 in

Details

Voltage
12 to 24V DC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500/400
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
O-ring
Max. Viscosity
200 SUS
Item
Electric Drum Pump
Features
Automatic Power Down, High Flow Rates, Improved Suction Lift, Intelligent Tones, Light Weight, Low Amp Draw, Magnetic Replaceable Switch, Removable Power Cord
Compatible Fluids
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Pressure Range
0 to 21 psi
Duty Cycle
Continuous
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Metered
No
Bypass Valve
Yes
Includes
Installation Components
Standards
ATEX, CE, cULus, IECEx
For Use With
Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits
Bearing Type
Ball
Motor Type
Permanent Magnet
Agency Compliance
ATEX, CE, cULus, IECEx
Motor RPM
8.75 RPM
Housing Material - Pumps
Cast Iron
Max. Head - Pumps
48 ft
Max. Flow Rate
25 gpm
Includes Nozzle
No
Full Load Amps
30.0 A
Mount Type
Bung
For Media Type
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Max. Outlet Pressure
21 psi
Rated Voltage
12/24 V DC
Discharge Connection Type
FNPT
Includes Discharge Hose
No
Motor HP
1/3 hp
Compatible Chemicals
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Pump Connection Type
NPT
Max. Head Pressure
25 psi
Pump Technology
Vane
Container Type Included
Drum
Wetted Material
Buna-N/Ceramic/Cork/Fluorocarbon/Stainless Steel/Steel/Thermoset
Maximum Viscosity
200 SUS
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Maximum Fluid Temperature
150 Degrees F
Motor Speed
8.75 RPM
Includes Follower Plate
No Follower Plate Included
Chemical Compatibility
Biodiesel, Diesel, Gasohol, Gasoline, Kerosene, Mineral Spirits
Pump Connection OD
1 3/8 in
Motor Horsepower
1/3 hp
Phase
Single
Includes Spout
No
Variable Speed
No
Housing Finish
Powder Coated
Includes Suction Tube
No
Adapter Connection Standard
MNPT
Full Load Current
30 A
Static Protection
No Grounding Line Included
Maximum Head Pressure
25 psi
Power Source
Corded Electric
Maximum Outlet Pressure
21 psi
Maximum Head
48 ft
For Container Type
Tank
Meter Type Included
No Meter Included
Includes Bung Adapter
Yes
Hazardous Location Class
Class I/Division 1
Maximum Flow Rate
25 gpm
Pump Connection ID
1 in
Minimum Fluid Temperature
-40 Degrees F
Container Cover Type Included
No Cover Included
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Head Pressure 25 psi, Max. Outlet Pressure 21 psi, For Use With Biodiesel Blends Up to B20, Diesel Fuel, Gasohol Up to E15, Gasoline, Kerosene, Mineral Spirits, Rated Voltage 12/24 V DC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 20 ft, Includes Bung Adapter Yes, Nozzle Operation Not Applicable, Power Source Corded Electric

Restrictions

Hazardous material

Ratings & reviews