This item is Discontinued.

Fill-Rite Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet FR410BEXP

Fuel Transfer Pump, 12V DC, 13 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (Discontinued)

  • Mfr # FR410BEXP
  • Zoro # G4315757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR410BEXP
Zoro #
G4315757
UPC #
089404213278
Country of Origin
United States

Dimensions

Inlet Size
1 in NPT
Power Cord Length
20 ft
Overall Height
6 1/4 in
Outlet Size
3/4 in NPT
Hose Dia.
1 in
Pump Mount Size
2 in
Manufacturers Warranty Length
5 yr
Hose Length
12 ft
Overall Width
14 in
Overall Length
8 3/4 in
Cord Length
20 ft
For Container Size
330 gal
Hose Outside Dia.
1 in

Details

Voltage
12V DC
HP
1/4
Housing Material
Cast Iron
GPM
13 gpm
Seal Material
Carbon
RPM
2600
Pump Design
Hytrel Diaphragm
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
30 SUS
Item
Fuel Transfer Pump
Bypass Valve
Yes
Compatible Fluids
Diesel, Lubricant, Oil
Transfer Pump Application
Agriculture, Construction, Farming
Pressure Range
0 psi to 16 psi
Bearing Type
Sealed Ball
Features
Iron Rotor with Carbon Rotary Vanes, Pressure Relief Valve, Self Priming
Duty Cycle
30 Minutes On/30 Minutes Off
For Use With
Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline
Metered
No
Includes
Cable, Discharge Hose, Hose, Manual Nozzle, Nozzle, Nozzle Boot, Telescoping Steel Suction Tube
Agency Compliance
cULus
Motor Enclosure
Explosion Proof
Motor Type
Permanent Magnet
Nozzle Material
Aluminum
Motor RPM
2,600 RPM
Housing Material - Pumps
Cast Iron
Mount Type
Bung
Motor HP
1/4 hp
Explosion Proof
Yes
For Media Type
Lubricating Fluid, Medium Viscosity Liquids, Oil
Nozzle Operation
Manual
Max. Head Pressure
15 psi
Includes Discharge Hose
Yes
Power Source
Electric
Full Load Amps
1.5 A
Rated Voltage
12V DC
Nozzle Fluid Compatibility
Gasoline
Max. Outlet Pressure
15 psi
Pump Connection Type
NPT
Compatible Chemicals
Hydraulic Oil, Light Oil, Lubricating Fluid, Medium Viscosity Liquids, Oil
Includes Nozzle
Yes
Includes Suction Tube
Yes
Discharge Connection Type
NPT
Max. Flow Rate
13 gpm

Description

Fuel Transfer Pump, Max. Head Pressure 15 psi, Max. Outlet Pressure 15 psi, For Use With Bio-Diesel up to B20 E15. Kerosene, Diesel, Gasoline, Rated Voltage 12 V DC, Hose Length 12 ft, Cord Length 20 ft, Nozzle Operation Manual, Power Source Corded Electric, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Hydraulic Oil, Light Oil, Lubricating Fluid, Medium Viscosity Liquids, Oil, Discharge Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.