Fill-Rite
Fuel Transfer Pump, 12VDC, 8 GPM, 1/6 HP, Cast Iron, 3/4" NPT Inlet
- Zoro #: G0259065
- Mfr #: RD812NP
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 12V DC
- Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications
- HP: 1/5
- Housing Material: Cast Iron
- GPM: 8
- Inlet Size: 3/4 in MNPT
- Seal Material: Buna-n
- RPM: 3600
$356.99
Subtotal: $356.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fill-Rite #RD812NP Specifications
- Zoro #: G0259065
- Mfr #: RD812NP
- UPC #: 089404224694
- Voltage: 12V DC
- Application: Tractor, Backhoe, Boat, Generator, or Virtually any Other Petroleum Powered Vehicle or Equipment; Ideal for Bunded Tank Applications
- HP: 1/5
- Housing Material: Cast Iron
- GPM: 8
- Inlet Size: 3/4 in MNPT
- Seal Material: Buna-n
- RPM: 3600
- Pump Design: Rotary Hinged Vane
- Self-Priming: Yes
- Seal Type: O-ring
- Max. Viscosity: 50 SUS
- Item: Fuel Transfer Pump
- Standards: cUL, UL
- Features: Explosion Proof Motor, Thermal Overload Protection
- Bypass Valve: Internal
- Compatible Fluids: Biodiesel up to B20, Diesel, E15, Gasoline, Kerosene
- Hose Length: 8 ft
- Outlet Size: 3/4 in
- Nozzle Material: Aluminum
- Overall Length: 8 in
- Power Cord Length: 10 ft
- Nozzle Type: Manual
- Manufacturers Warranty Length: 2 yr
- Suction Tube Length: 23 in to 40-1/2 in
- Hose Dia.: 3/4 in
- Bearing Type: Sealed Ball
- Includes: 10; Battery Cable, 23 in - 40.5 in collapsible suction tube, bung adapter, galanized pipe nipple, 3/4 in x 8 ft hose, 3/4 in manual nozzle, nozzle boot and fasteners, PTFE tape and technical manual
- Pressure Range: 0 psi to 16 psi
- Overall Width: 5 in
- Metered: No
- Duty Cycle: 30 min
- Country of Origin (subject to change): United States
Description
Fuel Transfer Pump, Hinged Vane Pump Design, 1/5 HP, Voltage 12V DC, GPM 8 gpm, Hose Dia. 3/4 in, Hose Length 8 ft, Suction Tube Length 23 in to 40-1/2 in, Metered No, Power Cord Length 10 ft, Inlet Size 3/4 in MNPT, Outlet Size 3/4 in, Max. Viscosity 50 SUS, 3900 RPM, Internal Bypass Valve, Housing Material Cast Iron, Nozzle Material Aluminum, Bearing Type Sealed Ball, Nozzle Type Manual, Self-Priming Yes, Duty Cycle 30 min, Overall Length 8 in, Overall Width 5 in, Buna-N Seal Material
Restrictions and Compliance
- Hazardous material
Reviews of Fill-Rite #RD812NP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FILL-RITE Fuel Transfer Pump, 115VAC, 15 GPM, 1/6 HP, Cast Iron, 1" Inlet FR610H
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR1204H
- FILL-RITE Oil Transfer Pump, 115 VAC, 13 GPM, 1/4 HP, Polypropylene FR450B
- FILL-RITE Fuel Transfer Pump, 12VDC, 15 GPM, 1/4 HP, Cast Iron, 1" Inlet FR1210HA
- FILL-RITE Fuel Transfer Pump, 24VDC, 15 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR2411H
- FILL-RITE Fuel Transfer Pump, 12VDC, 13 GPM, 1/4 HP, Polypropylene SS415BX670
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 GPM, 300W HP, Cast iron F00506140
- FILL-RITE Fuel Transfer Pump, 115VAC, 13 GPM, 1/4 HP, Polypropylene SS465BEXP
- FILLRITE Transfer Pump Kit 25 GPM FILNX25-DDCNB-AA
- FILL-RITE Fuel Transfer Pump, 12VDC, 20 GPM, 1/4 HP, Cast Iron, 1" NPT Inlet FR4204H
- WILMARRPORATION Pro Lever Barrel Pump W54267
- Fill-Rite Fuel Transfer Pumps