Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FuelNozzle, Blue, Curved7inAluminumSpout

  • Mfr # FRNA100DAU00

  • Zoro # G4163148


product price: $316.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fuel Transfer Pumps
Features
Automatic Shut-off
Inlet
1 in NPT
Material
Aluminum
Operation
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRNA100DAU00
Zoro #
G4163148
UPC #
089404214312
Country of Origin
United States

Dimensions

Diameter
1 in
Length
6 in
Size
1 in
Overall Length
6 in
Spout Discharge Size
1 in
Spout Length
7 in
Spout Outside Diameter
1 1/4 in
Inlet Size
1 in

Details

Item
Fuel Nozzle
For Use With
Fuel Transfer Pumps
Features
Automatic Shut-off
Inlet
1 in NPT
Material
Aluminum
Operation
Auto
Outlet
1 in
Max. Pressure
50 psi
Application
Agriculture, Construction, Mining
Flow Rate
5 to 25 gpm
Standards
UL
Type
Curved Spout
Includes
Spout Spring
Agency Compliance
cULus
Inlet Type
NPT
Cover Color
Blue
Spout Shape
Curved
Max. Operating Pressure
50 psi
Number of Latch Positions
3
For Media Type
Diesel, Gasoline
Nozzle Material
Aluminum
Flow Rate - Maximum
40 gpm
Compatible Chemicals
Diesel, Gasoline
Nozzle Operation
Automatic
Spout Material
Aluminum
Metered
No

Description

Fuel Nozzle, Overall Length 6 in, Features Automatic Shut-off, Primary Color Blue, For Use With Fuel Transfer Pumps, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 1 in, Spout Length 7 in, Inlet Type NPT, Inlet Size 1 in, Nozzle Operation Automatic, Spout Connection Type NPT, Metered No, For Media Type Diesel, Gasoline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.