Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Nozzle, Gray, Straight, 5-1/2 in Aluminum Spout

  • Mfr # FRHMN100S

  • Zoro # G6099292


product price: $50.89
/ea

Key Features

Operation
Manual
Inlet
1 in FNPT
Outlet
Diesel/Leaded Spout
Material
Aluminum
Max. Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRHMN100S
Zoro #
G6099292
UPC #
089404222690
Country of Origin
United States

Dimensions

Inlet Size
1 in
Spout Outside Diameter
1 in
Spout Discharge Size
5/8 in
Spout Length
5 1/2 in

Details

Item
Fuel Nozzle
Operation
Manual
Inlet
1 in FNPT
Outlet
Diesel/Leaded Spout
Material
Aluminum
Max. Pressure
50 psi
For Use With
2GMP6, 2GMP7, 2GMP8, 4FY15, 4FY18, 4RP93, 5P233
Standards
UL Listed
Application
For Refined Petroleum Liquids
Includes
Spout Spring
Agency Compliance
cULus
Metered
No
Nozzle Material
Aluminum
Spout Shape
Straight
Spout Material
Aluminum
Max. Operating Pressure
50 psi
Compatible Chemicals
Diesel, Gasoline
For Media Type
Refined Petroleum Liquids
Flow Rate - Maximum
40 gpm
Inlet Type
FNPT
Nozzle Operation
Manual

Description

Fuel Nozzle, Primary Color Gray, For Use With 2GMP6, 2GMP7, 2GMP8, 4FY15, 4FY18, 4RP93, 5P233, Compatible Chemicals Diesel, Gasoline, Includes Spout Spring, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Connection Size 1 in, Spout Discharge Size 5/8 in, Spout Length 5 1/2 in, Inlet Type FNPT, Inlet Size 1 in, Nozzle Operation Manual, Spout Connection Type NPT, Metered No, For Media Type Refined Petroleum Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.