Zoro Homepage
This item is Discontinued.
Fill-Rite High Flow Fuel Transfer Pump, 12VDC, 25 Max. Flow Rate , 1/2 HP, Cast Iron, 1-1/4" Inlet FR3204

High Flow Fuel Transfer Pump, 12VDC, 25 Max. Flow Rate , 1/2 HP, Cast Iron, 1-1/4" Inlet (Discontinued)

  • Mfr # FR3204
  • Zoro # G9791476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR3204
Zoro #
G9791476
UPC #
089404222768
Country of Origin
United States

Dimensions

Inlet Size
1-1/4"
Overall Length
14"
Overall Width
9"
Manufacturers Warranty Length
2 yr.
Power Cord Length
20 ft.
Outlet Size
1"
Overall Height
8-1/4"
Pump Mount Size
2"

Details

Voltage
12VDC
HP
1/2
Housing Material
Cast Iron
GPM
25
Seal Material
Buna-n
RPM
3600
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Mechanical
Max. Viscosity
50 SSU
Item
High Flow Fuel Transfer Pump
Duty Cycle
30 min.
Pressure Range
22 psi
Bypass Valve
Yes
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Bearing Type
Adjustable
Compatible Fluids
Diesel, Gasoline, Biodiesel
Standards
UL, cUL Motor, ATEX, CE
Metered
No

Description

High Flow Fuel Transfer Pump, Rotary Vane Pump Design, 1/2 HP, Voltage 12V DC, GPM 25, Metered No, Power Cord Length 20 ft, Inlet Size 1 1/4 in, Outlet Size 1 in, Max. Viscosity 50 SSU, 3600 RPM, Yes Bypass Valve, Housing Material Cast Iron, Bearing Type Adjustable, Pump Mount Size 2 in, Self-Priming Yes, Duty Cycle 30 min, Overall Length 14 in, Overall Height 8 1/4 in, Overall Width 9 in, Buna-N Seal Material, Seal Type Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.