Shop FILL-RITE

Swivel, Aluminum, 3/4 in, Female, NPT, 50psi

  • Mfr # S075H1314

  • Zoro # G5351823


product price: 
$
55.99
/ea

Key Features

Inlet
3/4 in NPT
Outlet
3/4 in NPT
Length
4 1/2 in
Material
Aluminum
Max. Pressure
50 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S075H1314
Zoro #
G5351823
UPC #
089404223529
Country of Origin
United States

Dimensions

Length
4 1/2 in
Diameter
2 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Item
Swivel
Inlet
3/4 in NPT
Outlet
3/4 in NPT
Material
Aluminum
Max. Pressure
50 psi
Application
For Refined Petroleum Liquids
Includes
3/4" Multiplane Swivel
Housing Material
Aluminum
Inlet Connection Type
NPT
Compatible with Brand
Fill-Rite
For Media Type
Diesel, Gasoline, Kerosene
Compatible with Manufacturer Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Series
Fuel Pumps, Nozzles
Product Type
Swivel
Outlet Connection Type
NPT
Wetted Material
Aluminum/Fluorocarbon
Maximum Operating Pressure
50 psi
Compatible Manufacturer Part Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Manufacturer Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
For Use With Mfr. Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Manufacturer Model No.
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Mfr. Model No.
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
For Use with Mfr Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Pump Manufacturer Part Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Mfr. Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Discharge Standard
NPT
Discharge Gender
Male and Female
Inlet Standard
NPT
Chemical Compatibility
Diesel, Gasoline, Kerosene
Compatible Brand
Fill-Rite
Reconnectability
Non-Reconnectable
Inlet Gender
Female
Body Material
Aluminum

Description

The FILL-RITE S075H1314 is a 3/4 in multi-plane hose swivel for fuel transfer systems. It is used with refined petroleum liquids and is designed for unleaded gasoline, diesel, kerosene, and ethanol blends. Installed in-line at the dispensing point, it allows the nozzle to move through a smooth range of motion while helping reduce hose twisting and kinking. This swivel has an aluminum body with aluminum and Buna-N wetted materials, 3/4 in NPT inlet and outlet connections, and a maximum operating pressure of 50 psi.

Key Features of the FILL-RITE S075H1314 Hose Swivel:

  • Multi-plane swivel design: Allows the dispensing nozzle to rotate and move to different angles during fueling.
  • 3/4 in NPT inlet and outlet: Matches fuel transfer hose and equipment connections with 3/4 in NPT fittings.
  • For refined petroleum liquids: Intended for use with diesel, gasoline, kerosene, and ethanol blends.
  • Aluminum construction: Housing and body material are aluminum.
  • Buna-N wetted material: Internal wetted components include Buna-N and aluminum.
  • 50 psi maximum operating pressure: Rated for systems operating up to 50 psi.
  • Inline installation benefit: Helps reduce hose stress, twisting, and kinking while adding length to the hose assembly.
  • Compatible Fill-Rite models: FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, and FR701V.
  • Size: 4 1/2 in overall length and 2 3/4 in diameter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.