Zoro Homepage

Meter, 1", FNPT

  • Mfr # 901CL1.5

  • Zoro # G8507042


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Type
Liquid
Housing Material
Aluminum
For Pipe Size
1-1/2 in
Connection Size
1 1/2 in
Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901CL1.5
Zoro #
G8507042
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1-1/2 in
Connection Size
1 1/2 in
Length
9 1/4 in
Manufacturers Warranty Length
2 yr
Width
6 1/4 in
Height
5 1/2 in

Details

Item
Mechanical Flowmeter
Type
Liquid
Housing Material
Aluminum
Connection Type
FNPT
Max. Pressure
50 psi
Max. Viscosity
50 SUS
Wetted Materials
Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel
Flow Range
6 to 40 gpm
Fluid Temp. Range
-40 Degrees to 140 Degrees F
Accuracy (%)
+/-2
Master Totalizer
999 L
Thread
NPT
Seal Material
Viton(R) and Buna
GPM Max.
40 gpm
Resetable Cumulative Totalizer
99,999 L
Standards
UL/cUL
Application
B20, Diesel, E15, Gasoline, Kerosene
Chamber Material
Ryton/Stainless Steel
Display
Mechanical

Description

Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1-1/2 in, Connection Size 1 1/2 in, Connection Type FNPT, Fluid Temp. Range -40 Degrees to 140 Degrees F, Wetted Materials Aluminum, Buna-N, Fluorocarbon, Nickel, PTFE, Ryton(R), Stainles Steel, Max. Pressure 50 psi, Flow Range 6 to 40 gpm, Max. Viscosity 50 SUS, Liquid, GPM Max. 40 gpm, Length 9 1/4 in, Width 6 1/4 in, Height 5 1/2 in, Housing Material Aluminum, Chamber Material Ryton/Stainless Steel, Seal Material Viton(R) and Buna

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.