Meter Assembly, Liter
Mfr # 807CLMK
Zoro # G6812477
product price: $288.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
FR1204G, FR1210G, FR152, FR2410G, FR604G, FR610G, FR700V, SD1202G, SD1202GA, SD602G
Fits Brand
FILL-RITE
Product Type
Fuel Transfer Meter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807CLMK
Zoro #
G6812477
UPC #
089404089095
Country of Origin
United States
Details
Item
Meter Assembly,Liter
For Use With Mfr. Model Number
FR1204G, FR1210G, FR152, FR2410G, FR604G, FR610G, FR700V, SD1202G, SD1202GA, SD602G
Fits Brand
FILL-RITE
Product Type
Fuel Transfer Meter
Description
Meter Assembly,Liter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material B20, Diesel, E15, Gasoline, Kerosene, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 30 cps, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Plastic, O-Ring Material Viton, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.