Meter Flange Kit, For Fill-Rite
Mfr # KIT320MA
Zoro # G6596554
product price: $111.99
/ea
Free Shipping & Returns
Key Features
For Use With
90 or 900CD Series Meters
For Use With Mfr. Model Number
FR3210B
Fits Brand
FILL-RITE
Includes
Flange Mounting Hardware, Flange O-Ring, Nickel Plated Meter Flange, Pipe Nipple
Product Type
Replacement Meter Flange Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT320MA
Zoro #
G6596554
UPC #
089404223635
Country of Origin
United States
Details
Item
Meter Assembly Kit 1"
For Use With
90 or 900CD Series Meters
For Use With Mfr. Model Number
FR3210B
Fits Brand
FILL-RITE
Includes
Flange Mounting Hardware, Flange O-Ring, Nickel Plated Meter Flange, Pipe Nipple
Product Type
Replacement Meter Flange Kit
Description
Meter Flange Kit, Kit Type Replacement Meter Flange Kit, Wetted Material Cast Iron/Copper/Fluorocarbon/Sintered Iron/Steel, Includes Flange Mounting Hardware, Flange O-Ring, Nickel Plated Meter Flange, Pipe Nipple, Product Type Meter Flange Kit, For Use With 90 or 900CD Series Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.