Zoro Homepage

Meter, Liters

  • Mfr # 807CL

  • Zoro # G5376113


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Connection Size
3/4 in
Max. Pressure
50 psi
Flow Range
19 to 76 lpm
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807CL
Zoro #
G5376113
UPC #
089404110997
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Overall Length
4.8 in
For Pipe Size
3/4 in
Manufacturer Warranty Length
2 yr

Details

Item
Mechanical Flowmeter
Connection Type
FNPT
Max. Pressure
50 psi
Flow Range
19 to 76 lpm
Seal Material
Buna-N
Standards
CE Certified, cULus Listed
Shaft Material
Stainless Steel
Housing Material
Aluminum
Product Type
Mechanical Fuel Transfer Meter
Rotor Material
PPS
Includes Pressure Gauge
No
Media Temperature - Maximum
140 Degrees F
Wetted Material
Aluminum, Buna-N, Viton, Nickel, PTFE, Ryton, Stainless Steel
Viscosity - Maximum
50 SUS
Flow Rate - Maximum
76 lpm
O-Ring Material
Buna-N
Includes Flow Rate Adjustment Knob
Yes
Output Type
Standard Frequency Pulse
Display Type
Mechanical
Operating Pressure - Maximum
50 psi
Flowmeter Type
Paddlewheel
Accuracy
+/-1%
Mounting Orientation
Universal
Media Temperature - Minimum
-40 Degrees F
Flow Rate - Minimum
19 lpm
Unit Of Measure
Gallons
Pulse Rate
10 pulses/gal
Compatible Flow Material
Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids
Includes Totalizer
Yes

Description

Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Paddlewheel, Accuracy +/-1 Percent, Connection Size 3/4 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Solvents, Kerosene, Petroleum Fluids, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 50 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.