Meter/Flange Kit 1 In BSPT Nickel
Mfr # KIT900PF1B
Zoro # G6690442
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
FILL-RITE
Includes
(2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws
Product Type
Meter Flange Kit
Compatible with Brand
Fill-Rite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT900PF1B
Zoro #
G6690442
UPC #
089404222324
Country of Origin
United States
Details
Item
Meter/Flange Kit 1" BSPT Nickel
Fits Brand
FILL-RITE
Includes
(2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws
Product Type
Meter Flange Kit
Compatible with Brand
Fill-Rite
Description
Meter/Flange Kit 1 In. BSPT Nickel, Product Type Meter Flange Kit, Compatible with Brand Fill-Rite, Includes (2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.