Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter/Flange Kit 1 In NPT Nickel

  • Mfr # KIT900PF1N

  • Zoro # G6654067


product price: $79.85
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
901, 901L
Fits Brand
FILL-RITE
Includes
(2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws
Product Type
Meter Flange Kit
Compatible with Manufacturer Model Number
901, 901L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT900PF1N
Zoro #
G6654067
UPC #
089404222317
Country of Origin
United States

Details

Item
Meter/Flange Kit 1" NPT Nickel
For Use With Mfr. Model Number
901, 901L
Fits Brand
FILL-RITE
Includes
(2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws
Product Type
Meter Flange Kit
Compatible with Manufacturer Model Number
901, 901L
Compatible with Brand
Fill-Rite
Compatible Manufacturer Part Number
901, 901L
Compatible Manufacturer Model Number
901, 901L
Compatible with Manufacturer Model No.
901, 901L
Compatible with Mfr. Model No.
901, 901L
For Use with Mfr Model Number
901, 901L
Compatible Pump Manufacturer Part Number
901, 901L
Compatible Mfr. Model Number
901, 901L

Description

Meter/Flange Kit 1 In. NPT Nickel, Product Type Meter Flange Kit, Compatible with Brand Fill-Rite, Compatible Grainger Part Number 3XNL1, Compatible Manufacturer Model Number 901, 901L, Includes (2) Gaskets, (2) Nickel Plated 1 1/2 in Meter Flanges, (8) Screws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.