Positive Displacement Flowmeter, 2 in Sz
Mfr # TS20AV13ALCIMXAS2N
Zoro # G716518018
product price: $11,601.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS20AV13ALCIMXAS2N
Zoro #
G716518018
UPC #
089404253571
Country of Origin
United States
Details
Item
Oval Gear Meter
Description
Positive Displacement Flowmeter, Product Type Rotary Positive Displacement Meter, Flowmeter Type Positive Displacement, Accuracy +/-0.5 Percent, Connection Size 2 in, Connection Type NPT, Compatible Flow Material Fuel Oils, Oils, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -15 Degrees F, Viscosity - Maximum 300 cSt, Housing Material Anodized Aluminum, Rotor Material PPS, O-Ring Material PTFE, Seal Material Viton, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.