Positive Displacement Flowmeter, 3/8 inSz
Mfr # TM03DSHEAXKE4HB
Zoro # G716518346
product price: $1,705.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM03DSHEAXKE4HB
Zoro #
G716518346
UPC #
089404233702
Country of Origin
United States
Details
Item
Oval Gear Meter
Description
Positive Displacement Flowmeter, Product Type Rotary Positive Displacement Meter, Flowmeter Type Positive Displacement, Accuracy +/-0.25 Percent, Connection Size 3/8 in, Connection Type NPT, Compatible Flow Material E85, Antifreeze, Solvents, Media Temperature - Maximum 180 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 100 cSt, Voltage - Maximum 24V DC, Housing Material 316 Stainless Steel, Rotor Material PPS, O-Ring Material PTFE, Seal Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.