Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Repair Kit, For DEF Pumps

  • Mfr # KITDFPK

  • Zoro # G5365689


product price: $37.55
/ea

Key Features

Length
6"
Material
EPDM, Nylon, Stainless Steel
For Use With
6XGU4 thru 6XGU9, 6XGV0, 6XGV1
Wetted Materials
EPDM, Nylon, Stainless Steel
Includes
Diaphragm, EPDM O-Rings, Hardware, Poppet Assembly, Seal Assembly, Valve Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KITDFPK
Zoro #
G5365689
UPC #
089404246009
Country of Origin
United States

Dimensions

Length
6"

Details

Item
Pump Repair Kit
Material
EPDM, Nylon, Stainless Steel
For Use With
6XGU4 thru 6XGU9, 6XGV0, 6XGV1
Wetted Materials
EPDM, Nylon, Stainless Steel
Includes
Diaphragm, EPDM O-Rings, Hardware, Poppet Assembly, Seal Assembly, Valve Assembly
Application
Diesel Exhaust Fluid
Diesel Exhaust Fluid Compatible
Yes
Food Grade
No
Product Type
Pump Repair Kit
Wetted Material
EPDM, Nylon, Stainless Steel

Description

Repair Kit, Kit Type Rebuild Kit, Diesel Exhaust Fluid Compatible Yes, Wetted Material Cast Iron/Copper/Fluorocarbon/Sintered Iron/Steel, Includes Diaphragm, Epdm O-Rings, Hardware, Poppet Assembly, Seal Assembly, Valve Assembly, Product Type Repair Kit, For Use With 6XGU4 thru 6XGU9, 6XGV0, 6XGV1, Food Grade No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.