Zoro Homepage

RemoteFuelDispenser, 40gpm, 1inInlet

  • Mfr # FR102PHU

  • Zoro # G4163096


product price: $2,275.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Fuel Transfer Pumps
Size
1 in
Outlet
1-1/4 in
Length
18 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR102PHU
Zoro #
G4163096
UPC #
089404224465
Country of Origin
United States

Dimensions

Size
1 in
Length
18 in
Diameter
1 in

Details

Item
Remote Pedestal
For Use With
Fuel Transfer Pumps
Outlet
1-1/4 in
Material
Aluminum
Type
Nozzle Hook
Inlet
1-1/4 in NPT
Application
Agriculture, Construction, Mining

Description

Remote Fuel Dispenser, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 6 gpm, Nameplate Voltage 125V AC, Mount Type Pedestal, Housing Material Steel, Inlet Size 1 in, Inlet Type NPT, Outlet Size 1 in, Outlet Type NPT, Includes Installation Hardware, Remote On/Off Switch, Meter Unit Of Measure Not Applicable, Meter Display Digits Not Applicable, Includes Nozzle No, Overall Height 52.07 in, Overall Width 16 in, Overall Depth 13.4 in, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.