Zoro Homepage

RemoteFuelDispenser, 40gpm, 1inInlet

  • Mfr # FR902CRU

  • Zoro # G100720027


product price: $2,431.99
/ea
Free Shipping & Returns

Key Features

Type
Mechanical
Housing Material
Steel
For Pipe Size
1 in to 1 in
Connection Size
1 in
Flow Material
Biodiesel up to B20, Diesel, Gasoline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR902CRU
Zoro #
G100720027
UPC #
089404215074
Country of Origin
United States

Dimensions

For Pipe Size
1 in to 1 in
Connection Size
1 in
Depth
14 in
Width
19 in
Length
13 in
Height
14 in
Manufacturers Warranty Length
2 yr

Details

Item
Remote Fuel Dispenser
Type
Mechanical
Housing Material
Steel
Flow Material
Biodiesel up to B20, Diesel, Gasoline
Connection Type
NPT
Max. Pressure
50 psi
Max. Viscosity
3.2 cSt
Wetted Materials
400 Stainless Steel, Polyproplyne, Ryton
Flow Range
6 to 40 gpm
Fitting
1 in NPT
Fluid Temp. Range
-15 Degrees to 140 Degrees F
Insert
Stainless Steel
Thread
NPT
Application
Agriculture, Construction, Logging, Municipalities
Specific Gravity
1
Resetable Cumulative Totalizer
999.9 gal
Pulses per Gallon
10 pulses/gal
Agency Compliance
cUL, UL Listed
Chamber Material
Polypropylene
GPM Max.
40 gpm
Standards
cUL, UL Listed
Max. Voltage
115/230V AC
Shaft Material
Stainless Steel
Seal Material
Buna-N
Accuracy (%)
+/-1.25%
Includes
Hammer Arrestor, Safety Barrier, Security Solenoid
Master Totalizer
999,999 gal
O-Ring
Buna-N
Display
Mechanical Register with Large Easy-to-Read Numbers

Description

Remote Fuel Dispenser, Flow Rate - Maximum 40 gpm, Flow Rate - Minimum 6 gpm, Nameplate Voltage 110V/220V AC, Mount Type Tank, Housing Material Steel, Inlet Size 1 in, Inlet Type NPT, Outlet Size 1 in, Outlet Type NPT, Includes 901C Mechanical Meter, Solenoid Valve, Remote On/Off Switch, Meter Unit Of Measure Gallons, Meter Display Digits 4, Includes Nozzle Yes, Overall Height 11.7 in, Overall Width 14.4 in, Overall Depth 17.5 in, Current 20 A, Manufacturer Warranty Length 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.