Drum Pump Tube, 55gal, Drum, EPDM Seal, PP Tube
Mfr # 400F1855
Zoro # G6793692
product price: $31.39
/eaKey Features
For Use With Mfr. Model Number
FR210B, FR410B, FR450B, SS415B, SS417B, SS420B, SS435B, SS445B, SS460B
Fits Brand
FILL-RITE
Suction Tube Length - Maximum
46 in
Suction Tube Material
Polypropylene
Suction Tube Type
Telescopic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400F1855
Zoro #
G6793692
UPC #
089404018552
Country of Origin
United States
Dimensions
Suction Tube Length - Maximum
46 in
Suction Tube Length - Minimum
28 in
Details
Item
Tube
For Use With Mfr. Model Number
FR210B, FR410B, FR450B, SS415B, SS417B, SS420B, SS435B, SS445B, SS460B
Fits Brand
FILL-RITE
Suction Tube Material
Polypropylene
Suction Tube Type
Telescopic
Description
Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 in, Suction Tube OD Not Applicable, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 in, Discharge Connection Type NPT, For Container Size 55 gal, For Container Type Drum, Runs Dry Yes, Seal Material EPDM, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.