Shop FILM-GARD
See all product information
Create Account
9 ft. W X 400 ft. L X 0.7 mil Plastic Sheeting
- Mfr # 625778
- Zoro # G1918004
product price:
$
38.49
/ea
Key Features
Length
9 ft
Width
400 ft
Thickness
.7 mil
Size
9 ft x 400 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625778
- Zoro #
- G1918004
- UPC #
- 70052001447
- Country of Origin
- United States
- Item
- Drop Cloth
Dimensions
- Length
- 9 ft
- Width
- 400 ft
- Thickness
- .7 mil
- Size
- 9 ft x 400 ft
Description
Roll of polyethylene sheeting designed specifically for the professional or large do-it-yourself projects. Ideal as an overspray shield, dust barrier or drop cloth. Made of specially blended resins for improved performance at low mil. gauges.
- • Easy to tape and super strong
- • High density plastic that provides superior protection
- • Better tape adhesion
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.