Zoro Homepage

Polyethylene 100 ft L x 10 ft W x 6 mil Thick

  • Mfr # 626033

  • Zoro # G103509407


product price: $55.19
/ea

Key Features

Plastic Material
Polyethylene
Plastic Thickness
6 mil
Plastic Width
10 ft
Plastic Length
100 ft
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626033
Zoro #
G103509407
UPC #
70052002048
Country of Origin
United States

Dimensions

Plastic Thickness
6 mil
Plastic Width
10 ft
Plastic Length
100 ft

Details

Plastic Material
Polyethylene
Plastic Color
Clear

Description

The FILM-GARD - 626033 is a plastic sheet designed for various industrial and commercial applications. This clear, polyethylene sheet measures 100 feet in length and 10 feet in width, offering a potential coverage area for various projects. The material's transparency allows users to see through it while its polyethylene composition has properties that may contribute to durability and resistance to heat and chemicals.

  • Plastic Color: Clear – this attribute means it may be used in applications where visibility through the sheet is considered beneficial.
  • Plastic Length: With a generous length of 100 ft, this plastic sheet has the potential to cover large areas, which could make it applicable for certain industrial or commercial projects.
  • Plastic Material: Made from Polyethylene – associated with characteristics such as strength, flexibility, and chemical resistance; potentially useful in challenging environments.
  • Plastic Thickness: At a thickness of 6 mil (0.006 inches), this plastic sheet possesses both flexible attributes along with durable qualities that might be important based on specific application needs.
  • Plastic Width: Measuring at 10 ft wide, this product offers a considerable horizontal coverage area that could be appropriate for larger scale tasks or projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.