
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B115011U
Zoro #
G5260921
UPC #
757286601178
Country of Origin
Mexico
Dimensions
Sheet Size
8.25 x 5.81
Size
8.25 x 5.81
Width
5.81"
Sheet Ruling Size
9/32"
Book Width
5.81"
Book-Spine Length
8.25"
Description
Notebook,A5 Size Filofax,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.