10x30x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8

  • Mfr # FK10x30x1N-M8-12

  • Zoro # G714643767


product price:  $5.65
/ea
Sold in multiples of 12 for $67.80

Key Features

Nominal Filter Size
10x30x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK10x30x1N-M8-12
Zoro #
G714643767
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
10x30x1
Actual Filter Size
9-1/2 in x 29-1/2 in x 3/4 in
Nominal Height
30 in
Nominal Width
10 in
Nominal Depth
1 in
Actual Height
9-1/2 in
Actual Width
29-1/2 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Filter Efficiency - Air Filters
0.8
For Use With (Systems)
Air Conditioner
Common Applications
Air Conditioner

Description

Filter King Merv 8 9.5x29.5x1 Air Filter actual size is 9.5x29.5x.75. Our 9.5x29.5x1 Furnace Filters are designed to last up to 90 days. These pleated 1-inch Air Filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. The actual size of this pleated Merv 8 filter is 9-1/2 x 29-1/2 x 3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.