12x12x1 Pleated Air Filter, Standard Capacity, Synthetic, MERV 8

  • Mfr # FK12x12x1-M8-12

  • Zoro # G913362889


product price:  $4.49
/ea
Sold in multiples of 12 for $53.88

Key Features

Nominal Filter Size
12x12x1
Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK12x12x1-M8-12
Zoro #
G913362889
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12x12x1
Actual Filter Size
11-1/2 in x 11-1/2 in x 3/4 in
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Depth
3/4 in
Actual Height
11-1/2 in
Actual Width
11-1/2 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
Common Applications
Air Conditioner
Filter Frame Color
White
For Use With (Systems)
Air Conditioner
Filter Efficiency - Air Filters
0.8

Description

Filter King 12x12x1 Air Filter Merv 8 actual size is 11.5 x 11.5 x .75 . Our 12x12x1 Furnace Filters are designed to last up to 90 days. These pleated air filters are ideal for maintaining the efficiency of your heating and cooling systems. Make sure you measure your filter. Standard Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.